Zoro Homepage

Pietra 1 Light Flush Mount 12 In. Vintage Brass

  • Mfr # 432-01-VB

  • Zoro # G815446915


product price: $1,283.00
/ea
Free Shipping & Returns

Key Features

Length
12 in
Voltage
120V
Height
13.75 in
Watts
12W
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-01-VB
Zoro #
G815446915
UPC #
782042445420
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
13.75 in
Canopy Width
5 in
Chain Length
72 in

Details

Voltage
120V
Watts
12W
Finish
Vintage Brass
Item
Flush Mount
Includes
Fixture, Hardware
Shade Color
White
Bulb Included
No
Shade Material
Alabaster
Standards
ETL Damp
Body Material
Brass
Bulb Shape
Integrated LED
Slope Compatible
No
Designer
Corbett Standard
Socket Count
1
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.