Zoro Homepage

Prosecco 2 Light Wall Sconce 12.75 In. Gold Leaf

  • Mfr # 293-12-GL

  • Zoro # G115450018


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Height
20.75 in
Fixture Voltage
120V
Finish
Gold Leaf
Length
12.75 in
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-12-GL
Zoro #
G115450018
UPC #
197292065296
Country of Origin
Philippines

Dimensions

Height
20.75 in
Length
12.75 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Number of Bulbs
2
Body Material
Hand-Crafted Iron
Standards
UL Dry
Includes
Fixture, Hardware
Watts
60W
Lamp Included
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Extention
5.5 in
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.