Zoro Homepage

Pulse 16 Light Chandelier 36 In. Gold Leaf

  • Mfr # 218-416-GL

  • Zoro # G015446838


product price: $6,627.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Bulb Included
No
Voltage
120V
Includes
Fixture, Hardware
Height
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-416-GL
Zoro #
G015446838
UPC #
782042464933
Country of Origin
Philippines

Dimensions

Length
36 in
Height
32.5 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Gold Leaf
Bulb Included
No
Voltage
120V
Includes
Fixture, Hardware
Number of Lights
16
Standards
UL Dry
Material
Hand-Crafted Iron
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
16
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.