Zoro Homepage

Pulse 20 Light Chandelier 45.5 In. Gold Leaf

  • Mfr # 218-420-GL

  • Zoro # G615446764


product price: $8,602.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Gold Leaf
Material
Hand-Crafted Iron
Number of Lights
20
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-420-GL
Zoro #
G615446764
UPC #
782042438323
Country of Origin
Philippines

Dimensions

Length
45.5 in
Height
44 in
Canopy Width
7.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Gold Leaf
Material
Hand-Crafted Iron
Number of Lights
20
Bulb Included
No
Standards
UL Dry
Includes
Fixture, Hardware
Voltage
120V
Bulb Shape
E12 Candelabra Base
Socket Count
20
Battery Included
No
Slope Compatible
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.