Zoro Homepage

Ravenna 34 in. Pendant Vintage Brass

  • Mfr # 493-34-VB

  • Zoro # G016052113


product price: $3,289.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Fixture, Hardware
Fixture Wattage
25 W
Voltage
120 V
Finish
Vintage Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493-34-VB
Zoro #
G016052113
UPC #
197292107255
Country of Origin
India

Dimensions

Width
34 in
Chain Length
72 in Chain
Height
14.25 in

Details

Includes
Fixture, Hardware
Fixture Wattage
25 W
Voltage
120 V
Finish
Vintage Brass
Material
Brass
Color
Vintage Brass
Series
Ravenna
Number of Lights
1
Item
Pendant
Damp/Wet Rating
UL Damp
Slope Ceiling Adaptable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base; G40
Cable/Wire/Cord
120 in

Description

The architectural form and distinctive detailing of Ravenna make this shapely pendant a timeless treasure. Featuring alternating shallow bowl layers, the artistic stacked design culminates in a shiny opal glass shade nestled beneath a metal canopy. A ribbed cap adds an organic touch, while the allover Vintage Brass finish complements the glamorous silhouette.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.