Rimini 5 Light Pendant 29.75 In. Gold Leaf / Gesso White
- Mfr # 360-30-GL/GSW
- Zoro # G715448934
product price:Â
$
1,012.00
/ea
Key Features
Length
29.75 in
Voltage
120V
Number of Lights
5
Standards
UL Damp
Watts
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-30-GL/GSW
- Zoro #
- G715448934
- UPC #
- 782042486188
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 5
- Item
- Pendant
- Finish
- Gold Leaf / Gesso White
- Standards
- UL Damp
- Watts
- 15W
- Lamp Included
- No
- Material
- Iron
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Corbett Standard
- Socket Count
- 5
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 27 in
- Length
- 29.75 in
- Canopy Width
- 7 in
- Width
- 29.75 in
Description
Rimini pairs an organic shape with modern materials. A White Gesso shade with a botanical form suspends from a similarly shaped canopy. The tapered light source above the shade emits a warm uplight. Thoughtfully placed Gold Leaf finishes at the finial, arm and canopy pop against the White Gesso and stand out on a white ceiling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.