Roxy 2 Lt. Wall Sconce 12 In. Modern Silver Finish With Polished Stainless Accents
- Mfr # 158-12-SL/SS
- Zoro # G915447638
product price:Â
$
315.00
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
12 in
Fixture Voltage
120V
Finish
Modern Silver Finish With Polished Stainless Accents
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 158-12-SL/SS
- Zoro #
- G915447638
- UPC #
- 197292065302
- Country of Origin
- Philippines
Dimensions
- Height
- 24 in
- Width
- 12 in
- Length
- 12 in
Details
- Fixture Voltage
- 120V
- Finish
- Modern Silver Finish With Polished Stainless Accents
- Item
- Wall Sconce
- Lamp Included
- No
- Shade Color
- Hardback Linen Shade
- Standards
- DRY
- Body Material
- Hand-Crafted Iron
- Watts
- 60W
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Extention
- 5.25 in
- Socket Count
- 2
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Shade Material
- Fabric Shade
- Designer
- Corbett Standard
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.