Zoro Homepage

Sabine 2 Light Wall Sconce 7 In. Vintage Gold Leaf

  • Mfr # 326-02-VGL

  • Zoro # G215448953


product price: $1,166.00
/ea
Free Shipping & Returns

Key Features

Height
28 in
Width
7 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326-02-VGL
Zoro #
G215448953
UPC #
782042383418
Country of Origin
Philippines

Dimensions

Height
28 in
Width
7 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
No
Standards
UL Damp
Watts
15W
Battery Included
No
Designer
Corbett Standard
Extention
4.75 in
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Compatible
No
Socket Count
2

Description

Stick-like rods of varying lengths burst from a metal band at the center giving Sabine an organic feel and a sense of motion. Go for a coastal feel with the white gesso finish or make a sophisticated statement with the vintage gold leaf. Over two feet in height, this commanding sconce draws attention and brings style anywhere it goes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.