Zoro Homepage

Sage 1 Light Wall Sconce 6 In. Vintage Gold Leaf

  • Mfr # 321-11-VGL

  • Zoro # G915447720


product price: $757.00
/ea
Free Shipping & Returns

Key Features

Height
36.5 in
Width
6 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321-11-VGL
Zoro #
G915447720
UPC #
782042383272
Country of Origin
Philippines

Dimensions

Height
36.5 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Watts
40W
Lamp Included
No
Standards
UL Damp
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Opal Etched
Socket Count
1
Slope Compatible
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Shade Material
Glass
Battery Included
No
Extention
7 in

Description

Contrast detailing at the stem and shade takes this recognizable sconce silhouette to the next level. Simple in form yet large in scale, this commanding sconce is over three-feet tall. With a shape that works with any style and a versatile white, black and gold palette, Sage is a wise choice for entryways, hallways, bedside or fireside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.