
Salisbury Integrated LED Wall Sconce in Vintage Brass
Mfr # 503-01-VB
Zoro # G216138747
product price: $1,593.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Color Temperature
2700K
Damp/Wet Rating
ETL Damp
CRI
90
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
503-01-VB
Zoro #
G216138747
UPC #
197292122708
Country of Origin
China
Dimensions
Height
33.5 in
Width
9.5 in
Backplate Width
6 in
Backplate Height
0.75 in
Details
Dimmable
Yes
Color Temperature
2700K
Damp/Wet Rating
ETL Damp
CRI
90
Body Material
Brass
Lumens
775
Includes
Fixture, Hardware
Item
Wall Sconce
Fixture Voltage
120V
Watts
16 W
Number of Bulbs
1
Finish
Vintage Brass
Series
Salisbury
Integrated LED
Yes
Description
The Salisbury sconce elevates a simple composition with luxurious stone. Two Emperador marble pieces frame a central onyx shade, creating an earthy, gem-like stack. A thin stem finished in Vintage Brass supports the fixture like a gallery rod. Providing a soft diffusion of light, Salisbury is an artful focal point.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.