Zoro Homepage

Samos Integrated LED Chandelier in Vintage Brass

  • Mfr # 507-30-VB

  • Zoro # G116138717


product price: $6,112.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Chain Length
72 in
Includes
Fixture, Hardware
CRI
90
Fixture Wattage
45 W
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-30-VB
Zoro #
G116138717
UPC #
197292122869
Country of Origin
China

Dimensions

Chain Length
72 in
Height
33 in
Width
29.75 in

Details

Includes
Fixture, Hardware
CRI
90
Fixture Wattage
45 W
Item
Chandelier
Number of Lights
4
Housing Finish
Vintage Brass
Voltage
120-277V
Color Temperature
2700K
Material
Brass
Lumens
1850
Series
Samos
Dimmable
Yes
Location Rating
ETL Damp
Integrated LED
Yes

Description

A large-scale statement pendant, Samos is designed to elevate a space with sculptural, geometric elegance. Featuring an innovative use of LED light, this pendants visual impact is enhanced by its functionality. The rounded, ring-like shade is finished in Vintage Brass, creating a dynamic surface that draws the eye while reflecting light. Available in two sizes, Samos adds a bold accent to kitchens or dining areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.