
Samos Integrated LED Pendant in Vintage Brass
Mfr # 507-21-VB
Zoro # G916138740
product price: $3,908.00
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Housing Finish
Vintage Brass
Number of Lights
4
Height
22.5 in
Series
Samos
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507-21-VB
Zoro #
G916138740
UPC #
197292122845
Country of Origin
China
Dimensions
Height
22.5 in
Width
20.5 in
Chain Length
72 in
Details
Voltage
120-277V
Housing Finish
Vintage Brass
Number of Lights
4
Series
Samos
Color Temp.
2700K
Dimmable
Yes
Watts
28 W
Lumens
1500
Damp/Wet Rating
ETL Damp
Item
Pendant
Material
Brass
CRI
90
Includes
Fixture, Hardware
Integrated LED
Yes
Description
A large-scale statement pendant, Samos is designed to elevate a space with sculptural, geometric elegance. Featuring an innovative use of LED light, this pendants visual impact is enhanced by its functionality. The rounded, ring-like shade is finished in Vintage Brass, creating a dynamic surface that draws the eye while reflecting light. Available in two sizes, Samos adds a bold accent to kitchens or dining areas.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.