Zoro Homepage

Sena 1 Light Wall Sconce 23.3 In. Burnished Nickel

  • Mfr # 423-23-BN

  • Zoro # G715449566


product price: $702.00
/ea
Free Shipping & Returns

Key Features

Width
5 in
Fixture Voltage
120V
Finish
Burnished Nickel
Length
5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423-23-BN
Zoro #
G715449566
UPC #
782042445291
Country of Origin
China

Dimensions

Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Burnished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
10W
Shade Color
Burnished Nickel
Lamp Included
No
Standards
ETL Damp
Body Material
Steel
Designer
Corbett Standard
Bulb Shape
Integrated LED
Slope Compatible
No
Shade Material
Brass
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
1
Extention
3.75 in

Description

A stacked, repeated series of circles and squares are at the center of this geometric showstopper. Mixing materials and textures, the marble shapes in Nero Madero or Arabescato are lit by a ribbed metal bar in Vintage Brass or Burnished Nickel. Sena offers many stylish possibilities-as the sconce can be mounted vertically or horizontally. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.