Zoro Homepage

Sena 1 Light Wall Sconce 32.5 In. Burnished Nickel

  • Mfr # 423-33-BN

  • Zoro # G515449629


product price: $786.00
/ea
Free Shipping & Returns

Key Features

Width
5 in
Fixture Voltage
120V
Finish
Burnished Nickel
Includes
Fixture, Hardware
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423-33-BN
Zoro #
G515449629
UPC #
782042459373
Country of Origin
China

Dimensions

Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Burnished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
ETL Damp
Shade Color
Burnished Nickel
Lamp Included
No
Body Material
Iron
Watts
13W
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
1
Bulb Shape
Integrated LED
Extention
3.75 in
Designer
Corbett Standard
Battery Included
No
Shade Material
Brass

Description

A stacked, repeated series of circles and squares are at the center of this geometric showstopper. Mixing materials and textures, the marble shapes in Nero Madero or Arabescato are lit by a ribbed metal bar in Vintage Brass or Burnished Nickel. Sena offers many stylish possibilities-as the sconce can be mounted vertically or horizontally. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.