Zoro Homepage

Sidcup 1 Light Pendant 5 In. Vintage Brass Bronze Accents

  • Mfr # 303-41

  • Zoro # G015446630


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Length
5 in
Width
5 in
Voltage
120V
Finish
Vintage Brass Bronze Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-41
Zoro #
G015446630
UPC #
782042409620
Country of Origin
India

Dimensions

Height
14.25 in
Length
5 in
Width
5 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Voltage
120V
Item
Pendant
Finish
Vintage Brass Bronze Accents
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Standards
UL Dry
Material
Solid Brass
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.