Signature 12 Light Chandelier 38.5 In. Gold Leaf
- Mfr # 294-012-GL
- Zoro # G115450032
product price:Â
$
6,794.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
6W
Finish
Gold Leaf
Number of Lights
12
Voltage
120V
Height
44.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 294-012-GL
- Zoro #
- G115450032
- UPC #
- 782042450158
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 6W
- Finish
- Gold Leaf
- Number of Lights
- 12
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Material
- Hand-Crafted Iron
- Standards
- UL Dry
- Designer
- Corbett Standard
- Battery Included
- No
- Bulb Shape
- G9
- Socket Count
- 12
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 44.25 in
- Length
- 38.5 in
- Canopy Width
- 7 in
- Width
- 38.5 in
Description
With its fluid silhouette and antique Gold Leaf finish, Signature offers a brilliant take on modern artisan effect. Delicately hand-crafted arms gracefully clutch white pearl-like shades, giving depth, beauty and texture to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.