Zoro Homepage

Silja 4.5 in. Wall Sconce Vintage Brass

  • Mfr # 478-01-VB

  • Zoro # G616052094


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Fixture Wattage
8 W
Glass Color
Vintage Brass
Height
24 in
Color Temperature
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478-01-VB
Zoro #
G616052094
UPC #
197292101512
Country of Origin
China

Dimensions

Height
24 in
Width
4.5 in
Backplate Height (sconces only)
6.5 in
Backplate Width (sconces only)
4.5 in

Details

Fixture Voltage
120 V
Fixture Wattage
8 W
Glass Color
Vintage Brass
Color Temperature
2700 K
Finish
Vintage Brass
Number of Bulbs
1
Body Material
Brass
Item
Sconce
CRI
90
Damp/Wet Rating
ETL Damp
Series
Silja
Includes
Fixture, Hardware
Lumens
400
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Integrated LED
Yes

Description

Silja exudes modern elegance by melding architectural and jewelry design languages together. The rectangular profile of the Vintage Brass metalwork emits light from both the front and back, illuminating all sides with a warm glow. The Nero Madera marble backplate lends a luxe material quality to this fixture, adding value to a piece that is perfectly suited to a bath area. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.