Zoro Homepage

Star Of The East 3 Light Chandelier 30 In. Old World Brass

  • Mfr # 302-73-OWB

  • Zoro # G315446699


product price: $2,361.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
120V
Bulb Included
No
Width
30 in
Material
Solid Brass
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-73-OWB
Zoro #
G315446699
UPC #
782042449664
Country of Origin
India

Dimensions

Width
30 in
Length
30 in
Height
29 in
Canopy Width
8.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Old World Brass
Voltage
120V
Bulb Included
No
Material
Solid Brass
Includes
Fixture, Hardware
Standards
UL Dry
Slope Compatible
No
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Socket Count
3
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Putting a unique twist on the classic Moravian Star, Corbett perforates a body of Old World Bronze with different-sized stars and a matching canopy. Its sense of scale and history makes it an enchanting fixture with a mysterious aura.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.