
Strasbourg 18 Light Integrated LED Chandelier in Vintage Brass
Mfr # 501-56-VB
Zoro # G916138726
product price: $7,335.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
59 W
Width
56 in
Voltage
120-277V
Series
Strasbourg
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501-56-VB
Zoro #
G916138726
UPC #
197292122623
Country of Origin
China
Dimensions
Width
56 in
Height
20.25 in
Details
Fixture Wattage
59 W
Voltage
120-277V
Series
Strasbourg
Item
Chandelier
Material
Brass
Lumens
1075
Number of Lights
18
Dimmable
Yes
CRI
90
Housing Finish
Vintage Brass
Color Temperature
2700K
Includes
Fixture, Hardware
Location Rating
ETL Damp
Integrated LED
Yes
Description
Bold and architectural, the Strasbourg family gives Art Deco style a modern twist. Available in two sizes, the chandelier features a fanned silhouette that forms a dynamic, artistic statement overhead. Finished in Vintage Brass, each arm is capped on both ends by a cast-seeded glass optic, creating an even spread of light that extends in all directions. The sconce shares the same edgy design language in a more compact, restrained form.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.