Zoro Homepage

Strasbourg Integrated LED Wall Sconce in Vintage Brass

  • Mfr # 501-02-VB

  • Zoro # G616138736


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
ETL Damp
Series
Strasbourg
Height
30.5 in
Dimmable
Yes
Lumens
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501-02-VB
Zoro #
G616138736
UPC #
197292122586
Country of Origin
China

Dimensions

Height
30.5 in
Width
4.75 in
Backplate Width
4.75 in
Backplate Height
0.5 in

Details

Damp/Wet Rating
ETL Damp
Series
Strasbourg
Dimmable
Yes
Lumens
150
Includes
Fixture, Hardware
Watts
6 W
Fixture Voltage
120V
Item
Wall Sconce
Color Temperature
2700K
CRI
90
Body Material
Brass
Number of Bulbs
2
Finish
Vintage Brass
Integrated LED
Yes

Description

Bold and architectural, the Strasbourg family gives Art Deco style a modern twist. Available in two sizes, the chandelier features a fanned silhouette that forms a dynamic, artistic statement overhead. Finished in Vintage Brass, each arm is capped on both ends by a cast-seeded glass optic, creating an even spread of light that extends in all directions. The sconce shares the same edgy design language in a more compact, restrained form.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.