Zoro Homepage

Telluride 2 Light Wall Sconce in Vintage Brass Finish

  • Mfr # 551-02-VB

  • Zoro # G522646905


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Dimmable
Yes
Shade Type
Topaz Cast Glass
Back Plate Type
Rectangle; 7.25in. W x 4.75in. H
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551-02-VB
Zoro #
G522646905
UPC #
197292152576
Country of Origin
Viet Nam

Dimensions

Overall Dimension
7.25in. W x 16.25in. H
Width
7.25 in
Height
16.25 in

Details

Power Source
Hardwired
Dimmable
Yes
Shade Type
Topaz Cast Glass
Back Plate Type
Rectangle; 7.25in. W x 4.75in. H
Lamp Included
No
Body Material
Brass
Number of Bulbs
2
Fixture Wattage
17 W
Fixture Voltage
120 V
Color
Vintage Brass
Finish
Vintage Brass
Standards
UL Listed; cETL DampRated
Slope Ceiling Adaptable
No
Item
Chandelier

Description

Reminiscent of an elevated jewelry clasp, the Telluride sconce creates architectural interest through the layering of specialty metal and glass. A panel of watery topaz piastre glass overlays a ribbed clear piastre panel, resulting in a compelling mix of texture and color. A cast metal holder in a Vintage Brass finish anchors the piece with a sense of modernist, graphic style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.