Zoro Homepage

Theory 1 Light Wall Sconce 8 In. Stainless Steel

  • Mfr # 238-12-GL/SS

  • Zoro # G615449017


product price: $1,197.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Fixture Voltage
120V
Finish
Stainless Steel
Length
8 in
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238-12-GL/SS
Zoro #
G615449017
UPC #
782042449817
Country of Origin
Philippines

Dimensions

Height
22 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Stainless Steel
Item
Wall Sconce
Watts
8W
Standards
UL Dry
Body Material
Crafted Iron and Stainless
Number of Bulbs
1
Lamp Included
No
Includes
Fixture, Hardware
Battery Included
No
Extention
5.25 in
Bulb Shape
E12 Candelabra Base
Socket Count
1
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.