Tiara 2 Light Wall Sconce 6.75 In. Stria Gold Leaf/Stainless Steel
- Mfr # 214-12-SGL/SS
- Zoro # G415449613
product price:Â
$
460.00
/ea
Free Shipping & Returns
Key Features
Height
13.25 in
Width
6.75 in
Fixture Voltage
120V
Finish
Stria Gold Leaf/Stainless Steel
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 214-12-SGL/SS
- Zoro #
- G415449613
- UPC #
- 782042485709
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Stria Gold Leaf/Stainless Steel
- Item
- Wall Sconce
- Lamp Included
- No
- Watts
- 60W
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Body Material
- Hand-Crafted Iron and Stainless
- Extention
- 4 in
- Battery Included
- No
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 2
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 13.25 in
- Width
- 6.75 in
- Length
- 6.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.