Zoro Homepage

Tirana 7 in. Wall Sconce Vintage Gold Leaf

  • Mfr # 480-01-VGL

  • Zoro # G216052111


product price: $555.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Height
19.5 in
Fixture Wattage
15 W
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-01-VGL
Zoro #
G216052111
UPC #
197292101550
Country of Origin
Philippines

Dimensions

Width
7 in
Height
19.5 in
Backplate Height (sconces only)
4.25 in
Backplate Width (sconces only)
10 in

Details

Number of Bulbs
1
Fixture Wattage
15 W
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Body Material
Iron
Finish
Vintage Gold Leaf
Fixture Voltage
120 V
Item
Sconce
Glass Color
Vintage Gold Leaf
Series
Tirana
Bulb Shape
E26 Medium Base; A19
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

While simplistic, the natural silk shades and circular motifs of the Tirana family nod to a nautical spirit. The conical shades provide a contemporary lightness to the traditional silhouettes. By contrast, the delicately textured Vintage Gold Leaf metalwork catches the light like a modish bangle bracelet. Available as a 1-light sconce and a 12-light, 15-light, and 27-light chandelier, Tirana produces warm, refined lighting for transitional spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.