Zoro Homepage

Topaz 1 Light Wall Sconce 12 In. Polished Nickel

  • Mfr # 328-12-PN

  • Zoro # G715448781


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Width
12 in
Fixture Voltage
120V
Finish
Polished Nickel
Body Material
Steel
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328-12-PN
Zoro #
G715448781
UPC #
782042383432
Country of Origin
China

Dimensions

Height
12 in
Width
12 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Watts
10W
Standards
UL Damp
Shade Color
Clear
Lamp Included
No
Socket Count
1
Battery Included
No
Slope Compatible
No
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Designer
Corbett Standard
Extention
3 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.