Zoro Homepage

Topaz 13 Light Semi Flush 56.75 In. Polished Nickel

  • Mfr # 328-57-PN

  • Zoro # G815448681


product price: $8,983.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Length
56.75 in
Includes
Fixture, Hardware
Body Material
Steel
Watts
53W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328-57-PN
Zoro #
G815448681
UPC #
782042383494
Country of Origin
China

Dimensions

Length
56.75 in
Height
12 in
Canopy Width
6 in

Details

Item
Semi Flush
Finish
Polished Nickel
Includes
Fixture, Hardware
Body Material
Steel
Watts
53W
Number of Bulbs
13
Voltage
120V
Shade Color
Clear
Standards
UL Damp
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Socket Count
13
Slope Compatible
No
Designer
Corbett Standard
Bulb Shape
Integrated LED
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.