Zoro Homepage

Topaz 7 Light Semi Flush 37.75 In. Polished Nickel

  • Mfr # 328-38-PN

  • Zoro # G415448807


product price: $4,486.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Includes
Fixture, Hardware
Height
10.25 in
Body Material
Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328-38-PN
Zoro #
G415448807
UPC #
782042383470
Country of Origin
China

Dimensions

Height
10.25 in
Length
37.75 in
Canopy Width
6 in

Details

Item
Semi Flush
Finish
Polished Nickel
Includes
Fixture, Hardware
Body Material
Steel
Voltage
120V
Number of Bulbs
7
Watts
35W
Shade Color
Clear
Slope Compatible
No
Socket Count
7
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Corbett Standard
Bulb Shape
Integrated LED
Standards
UL Damp
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.