Topaz 7 Light Semi Flush 37.75 In. Vintage Polished Brass
- Mfr # 328-38-VPB
- Zoro # G615448836
product price:Â
$
5,498.00
/ea
Free Shipping & Returns
Key Features
Length
37.75 in
Watts
35W
Body Material
Steel
Voltage
120V
Height
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 328-38-VPB
- Zoro #
- G615448836
- UPC #
- 782042383487
- Country of Origin
- China
Dimensions
- Length
- 37.75 in
- Height
- 10.25 in
- Canopy Width
- 6 in
- Width
- 37.75 in
Details
- Item
- Semi Flush
- Finish
- Vintage Polished Brass
- Watts
- 35W
- Body Material
- Steel
- Voltage
- 120V
- Number of Bulbs
- 7
- Includes
- Fixture, Hardware
- Shade Color
- Clear
- Bulb Shape
- Integrated LED
- Battery Included
- No
- Designer
- Corbett Standard
- Socket Count
- 7
- Standards
- UL Damp
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Shade Material
- Glass
- Bulb Included
- No
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.