Zoro Homepage

Tropicale 2 Light Wall Sconce 11.5 In. Gold Leaf

  • Mfr # 296-12-GL

  • Zoro # G015449808


product price: $894.00
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Fixture Voltage
120V
Finish
Gold Leaf
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296-12-GL
Zoro #
G015449808
UPC #
782042438552
Country of Origin
Philippines

Dimensions

Height
26.5 in
Length
11.5 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Body Material
Hand-Crafted Iron
Number of Bulbs
2
Standards
UL Dry
Lamp Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
2
Extention
5.25 in
Designer
Corbett Standard
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.