Zoro Homepage

Tuscany 2 Light Bath and Vanity in Vintage Brass Finish

  • Mfr # 546-29-VB

  • Zoro # G822646872


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Number of Lights
2
Fixture Wattage
12 W
Housing Material
Brass
Overall Dimension
4.75in. W x 28.75in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546-29-VB
Zoro #
G822646872
UPC #
197292152453
Country of Origin
Viet Nam

Dimensions

Overall Dimension
4.75in. W x 28.75in. H
Height
28.75 in
Width
4.75 in

Details

Power Source
Hardwired
Number of Lights
2
Fixture Wattage
12 W
Housing Material
Brass
Shade Type
Light Bronze Glass
Bulb Included
No
Housing Finish
Vintage Brass
Back Plate Type
Rectangle; 4.75in. W x 7.75in. H
Slope Ceiling Adaptable
No
Dimmable
Yes
Color
Vintage Brass
Item
Table Lamp
Voltage
120 V
Standards
UL Listed; cETL DampRated

Description

As memorable as the Tuscan sun, this wall sconce is characterized by a slender, elongated silhouette made from eye-catching clear topaz swirl glass. A full-length LED tube illuminates each shade, creating a sense of movement as light diffuses through the twisted glass. A smooth metal band finished in Vintage Brass cinches the center, adding a moment of visual rest to balance the fixture’s maximalist scale. Tuscany transitions beautifully from living spaces to bath and powder rooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.