Zoro Homepage

Utopia 1 Light Wall Sconce 6 In. Soft Black

  • Mfr # 280-11-SBK

  • Zoro # G215447567


product price: $687.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
6 in
Fixture Voltage
120V
Finish
Soft Black
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-11-SBK
Zoro #
G215447567
UPC #
782042474444
Country of Origin
Philippines

Dimensions

Height
11.75 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Soft Black
Item
Wall Sconce
Watts
15W
Includes
Fixture, Hardware
Standards
UL Dry
Body Material
Hand Crafted Iron and Acacia
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Compatible
No
Extention
8 in

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.