Zoro Homepage

Vela 1 Light Wall Sconce in Vintage Brass Finish

  • Mfr # 556-01-VB

  • Zoro # G922646895


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Power Source
Hardwired
Body Material
Brass
Dimmable
Yes
Back Plate Type
Round; 4.75in. W x 0.75in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556-01-VB
Zoro #
G922646895
UPC #
197292152750
Country of Origin
Viet Nam

Dimensions

Width
9 in
Height
20.75 in
Overall Dimension
9in. W x 20.75in. H

Details

Lamp Included
No
Power Source
Hardwired
Body Material
Brass
Dimmable
Yes
Back Plate Type
Round; 4.75in. W x 0.75in. H
Shade Type
Onyx
Finish
Vintage Brass
Color
Vintage Brass
Number of Bulbs
1
Item
Chandelier
Standards
UL Listed; cETL DampRated
Slope Ceiling Adaptable
No
Fixture Voltage
120 V
Fixture Wattage
12 W

Description

Vela is a sculptural ode to natural stone and refined restraint. A luminous slice of pink onyx floats against the wall, suspended by a delicate Vintage Brass loop that recalls the elegance of a dangling earring. Casting a soft, ambient glow that evokes the warmth of dusk, Vela’s quiet drama and elemental presence are both grounded and ethereal, adding a touch of material poetry to moody or minimal interiors. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.