Zoro Homepage

Vertigo 1 Light Pendant 9.25 In. Warm Silver Leaf

  • Mfr # 128-41-WSL

  • Zoro # G515446871


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Length
9.25 in
Voltage
120V
Number of Lights
1
Finish
Warm Silver Leaf
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128-41-WSL
Zoro #
G515446871
UPC #
782042437418
Country of Origin
Philippines

Dimensions

Height
9.25 in
Length
9.25 in
Canopy Width
5.5 in

Details

Voltage
120V
Number of Lights
1
Item
Pendant
Finish
Warm Silver Leaf
Standards
UL Dry
Lamp Included
No
Includes
Fixture, Hardware
Material
Hand-Crafted Iron
Watts
15W
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.