Shop CORBETT LIGHTING
See all product information
Create Account
Vertigo 1 Light Pendant 9.5 In. Bronze And Gold Leaf
- Mfr # 113-41-BRL/GL
- Zoro # G115447032
product price:Â
$
1,305.00
/ea
Free Shipping & Returns
Key Features
Length
9.5 in
Voltage
120V
Number of Lights
1
Material
Hand-Crafted Iron
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113-41-BRL/GL
- Zoro #
- G115447032
- UPC #
- 782042437401
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Finish
- Bronze & Gold Leaf
- Material
- Hand-Crafted Iron
- Standards
- UL Dry
- Lamp Included
- No
- Watts
- 15W
- Includes
- Fixture, Hardware
- Designer
- Corbett Standard
- Battery Included
- No
- Socket Count
- 1
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 9.25 in
- Length
- 9.5 in
- Canopy Width
- 5.5 in
- Width
- 9.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.