Zoro Homepage

Vertigo 3 Light Wall Sconce 10 In. Warm Silver Leaf

  • Mfr # 128-13-WSL

  • Zoro # G315446866


product price: $825.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Warm Silver Leaf
Lamp Included
No
Number of Bulbs
3
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128-13-WSL
Zoro #
G315446866
UPC #
782042464902
Country of Origin
Philippines

Dimensions

Height
24 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Warm Silver Leaf
Item
Wall Sconce
Lamp Included
No
Number of Bulbs
3
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Standards
UL Dry
Watts
60W
Socket Count
3
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Extention
5.25 in
Slope Compatible
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.