Zoro Homepage

Vertigo 4 Light Chandelier 30 In. Modern Silver Leaf

  • Mfr # 128-44

  • Zoro # G415446797


product price: $935.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Modern Silver Leaf
Voltage
120V
Bulb Included
No
Shade Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128-44
Zoro #
G415446797
UPC #
782042750562
Country of Origin
Philippines

Dimensions

Height
32.75 in
Length
30 in
Canopy Width
6.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Modern Silver Leaf
Voltage
120V
Bulb Included
No
Shade Material
Fiberglass
Shade Color
Citrine Ice
Number of Lights
4
Material
Hand-Worked Iron
Includes
Fixture, Hardware
Standards
UL Dry
Socket Count
4
Slope Compatible
No
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.