Zoro Homepage

Viola 2 Light Wall Sconce 20 In. Warm Silver Leaf

  • Mfr # 236-11-WSL

  • Zoro # G015447590


product price: $1,593.00
/ea
Free Shipping & Returns

Key Features

Width
7 in
Fixture Voltage
120V
Finish
Warm Silver Leaf
Includes
Fixture, Hardware
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-11-WSL
Zoro #
G015447590
UPC #
782042458222
Country of Origin
Philippines

Dimensions

Height
20 in
Width
7 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Warm Silver Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Watts
8W
Standards
UL Dry
Body Material
Hand-Crafted Iron
Number of Bulbs
2
Shade Color
Handmade Venetian Glass
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Extention
4 in
Socket Count
2
Shade Material
Venetian Glass
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.