Zoro Homepage

Vittoria 4 Light Semi Flush 18 In. Gold Leaf

  • Mfr # 363-18-GL

  • Zoro # G415448647


product price: $1,703.00
/ea
Free Shipping & Returns

Key Features

Finish
Gold Leaf
Watts
8W
Length
18 in
Voltage
120V
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363-18-GL
Zoro #
G415448647
UPC #
197292053989
Country of Origin
Philippines

Dimensions

Length
18 in
Height
6 in
Width
18 in
Canopy Width
6.5 in
Chain Length
72 in

Details

Item
Semi Flush
Finish
Gold Leaf
Watts
8W
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Standards
UL Damp
Shade Material
Glass
Bulb Shape
E12 Candelabra Base
Socket Count
4
Slope Compatible
No
Battery Included
No
Designer
Corbett Standard

Description

Elegant tiers of sparkling hand-cut Craquelle Crystal create this highly textural and romantic fixture. Reminiscent of a peacock, the crystals are suspended within a Gold Leaf framework that brings a sparkling, luxurious quality to any space. The interplay of shapes and light from the layered silhouette, coupled with the elegant materiality, creates a striking visual display overhead. Available as a semi-flush or chandelier in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.