Zoro Homepage

Zircon 1 Light Bath and Vanity in Vintage Brass Finish

  • Mfr # 548-23-VB

  • Zoro # G322646853


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Shade Type
Light Bronze Glass
Color
Vintage Brass
Slope Ceiling Adaptable
No
Housing Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548-23-VB
Zoro #
G322646853
UPC #
197292152514
Country of Origin
Viet Nam

Dimensions

Height
22.75 in
Overall Dimension
4.25in. W x 22.75in. H
Width
4.25 in

Details

Power Source
Hardwired
Shade Type
Light Bronze Glass
Color
Vintage Brass
Slope Ceiling Adaptable
No
Housing Material
Brass
Housing Finish
Vintage Brass
Number of Lights
1
Standards
UL Listed; cETL DampRated
Bulb Included
No
Dimmable
Yes
Back Plate Type
Rectangle; 4.25in. W x 6.25in. H
Voltage
120 V
Item
Rechargeable Table Lamp
Fixture Wattage
12 W

Description

The gem-inspired Zircon dazzles with charm. This single-light sconce is distinguished by an elongated shade that tapers in at the center like a slender hourglass. Etched light bronze glass lends a moody, romantic look, accompanied by a Vintage Brass finish on the metalwork. Nodding to the shape of the shade, a decorative loop suspends the fixture at the top like a dangling earring. The backplate serves as a frame for this jewel, catching the eye as it reflects light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.