Zoro Homepage

Zurich 1 Light Wall Sconce 6.5 In. Vintage Brass

  • Mfr # 443-09-VB

  • Zoro # G815447806


product price: $275.00
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Width
6.5 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-09-VB
Zoro #
G815447806
UPC #
782042455481
Country of Origin
China

Dimensions

Height
8.75 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Shade Color
Opal Glossy
Includes
Fixture, Hardware
Standards
ETL Damp
Watts
6W
Body Material
Brass
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Corbett Standard
Extention
8.5 in
Slope Compatible
No
Bulb Shape
G9
Shade Material
Glass
Socket Count
1

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.