Corbin Mortise Lock Case Office w/front

  • Mfr # ML2051 LL 626

  • Zoro # G0553056


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
ADA Compliant
No
Electrical/Mechanical
Mechanical
Number of Pins
6; 7
Features
Integrates with Access Control Platforms, Integrates with New or Existing Corbin Russwin Key Systems, Including Access 3 and Pyramid, 10 yr Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2051 LL 626
Zoro #
G0553056
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
1 1/8 in
Strike Plate Height
4 7/8 in

Details

Item
Deadbolt Lock
Backset
2 3/4 in
ADA Compliant
No
Electrical/Mechanical
Mechanical
Number of Pins
6; 7
Features
Integrates with Access Control Platforms, Integrates with New or Existing Corbin Russwin Key Systems, Including Access 3 and Pyramid, 10 yr Warranty
Strike Type
Straight Lip
Standards
ANSI/BHMA A156.13, UL and ULC Listed
Number of Keys
2
Lockset Function
Entrance, Office
Lockset Handle Type
Lever
Product Type
Mortise Lockset
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical/Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Cylinder Core Type
Interchangeable Core Cylinder
Hand Orientation
Non-Handed
Application
Commercial
Lockset Function ANSI Code
F04
Fire Rating
3 hr

Description

Deadbolt Lock, Mechanical, Backset 2 3/4 in, Strike Type Straight Lip, Number of Keys 2, Standards ANSI/BHMA A156.13, UL and ULC Listed, Features Integrates with Access Control Platforms, Integrates with New or Existing Corbin Russwin Key Systems, Including Access 3 and Pyramid, 10 yr Warranty, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.