Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grade 1

  • Mfr # ML2060-BLSS-630C

  • Zoro # G2863981


product price: $1,609.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Dull Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2060-BLSS-630C
Zoro #
G2863981
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Dull Stainless Steel
Series
ML200
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Includes
Anti-Microbial Coating, Microshield
ADA Compliant
Yes
Lockset Grade
1
Mortise/Cylindrical
Mortise
Style
ML200 BLSS
Lockset Fire Rating
3 hr
Features
Freewheeling Lever Rotates 45 Degrees Up and Down
Strike Type
Straight Lip
Lockset Handle Type
Lever
For Use With
Hollow Metal and Wood Doors
Lockset Finish
Dull Stainless Steel
Standards
ANSI/BHMA A156.13, cUL Listed, UL Listed
Ligature Resistant
No
Key Type
Not Keyed
Mortise / Cylindrical
Mortise
Fire Rated
3 hr.
Number of Keys
0
Number of Pins
6
Keyway Type
L4
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Handle Type
Lever
Function
Privacy
Case Material
Heavy Gauge Steel
Pins
0
Includes Core
Core Not Included
Application
Commercial
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
Performance Grade
1
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Failure Mode
Fail Safe or Fail Secure
Lockset Style
ML200 BLSS
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Stainless Steel
ANSI Grade
1
Lockset Type
Mechanical
Lockset Function ANSI Code
F22
Latch Bolt/Dead Bolt
Latch Bolt

Description

Mortise Lock, Style Lever, Function Privacy, Location Type Institutional, Healthcare, Trim Style BLSS, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., 3 hr. Fire Rated, Series ML200, Case Material Heavy Gauge Steel, Dull Stainless Steel Finish, Case Size 5-7/8 In.H x 15/16 In.W x 4 In.D, Required Door Thickness 1-3/4 In., For Use With Hollow Metal and Wood Doors, Grade 1, Pins 0, Keying N/A, Keyway Type N/A, Key Material N/A, Number of Keys N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products