Shop CORBIN RUSSWIN
See all product information
Create Account
Apartment or Dormitory Mortise Lock, CS Lever, A Rose, Satin Chrome
- Mfr # ML2067 CSA 626
- Zoro # G409952853
product price:Â
$
1,058.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Features
Complete Lock
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2067 CSA 626
- Zoro #
- G409952853
- UPC #
- 197163108664
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Features
- Complete Lock
- Type
- Mortise Lock
- Material
- Brass or Bronze
- Weight
- 4 lb
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Conventional Cylinder
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 7.5 in
Description
Apartment or Dormitory Mortise Lock, CS Lever, A Rose, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.