Apartment or Dormitory Mortise Lock, LW Lever, A Rose, Satin Stainless Steel
- Mfr # ML2067 LWA 630 LC
- Zoro # G309952847
product price:Â
$
801.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Features
Complete Lock
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2067 LWA 630 LC
- Zoro #
- G309952847
- UPC #
- 197163108404
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Features
- Complete Lock
- Fire Rated
- 3 Hours {A}
- Type
- Mortise Lock
- Weight
- 4 lb
- Material
- Stainless Steel
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 7.5 in
- Length
- 10 in
Description
Apartment or Dormitory Mortise Lock, LW Lever, A Rose, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.