
Apartment or Dormitory Mortise Lock, NS Lever, A Rose, Satin Stainless Steel
Mfr # ML2067 NSA 630
Zoro # G709952850
product price:Â $1,075.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Cylinder Core Type
Conventional Cylinder
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML2067 NSA 630
Zoro #
G709952850
UPC #
197163108336
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Cylinder Core Type
Conventional Cylinder
Material
Stainless Steel
Features
Complete Lock
Fire Rated
3 Hours {A}
Weight
4 lb
Type
Mortise Lock
Description
Apartment or Dormitory Mortise Lock, NS Lever, A Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.