Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel

  • Mfr # ML2067 NSM 630 D212

  • Zoro # G016476025


product price:  $1,238.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Backset
2-3/4 in
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Required Door Thickness
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2067 NSM 630 D212
Zoro #
G016476025
UPC #
197163378821
Country of Origin
Japan

Dimensions

Required Door Thickness
2-1/2 in

Details

Lockset Grade
Grade 1
Backset
2-3/4 in
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Material
Stainless Steel
Series
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.