Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel

  • Mfr # ML2067 NSM 630 D214

  • Zoro # G209952831


product price:  $1,091.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
2-1/4 in
Lockset Finish
Satin Stainless Steel
Type
Mortise Lock
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2067 NSM 630 D214
Zoro #
G209952831
UPC #
197163108251
Country of Origin
United States

Dimensions

Required Door Thickness
2-1/4 in
Width
7.5 in
Length
10 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Type
Mortise Lock
Fire Rated
3 Hours {A}
Features
Complete Lock
Weight
4 lb
Cylinder Core Type
Conventional Cylinder
Material
Stainless Steel

Description

Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.