Zoro Homepage

Apartment or Dormitory Mortise Lock, PS Lever, A Rose, Satin Chrome

  • Mfr # ML2067 PSA 626

  • Zoro # G009952864


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
4 lb
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2067 PSA 626
Zoro #
G009952864
UPC #
197163108237
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
7.5 in
Length
10 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
4 lb
Fire Rated
3 Hours {A}
Features
Complete Lock
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Material
Brass or Bronze

Description

Apartment or Dormitory Mortise Lock, PS Lever, A Rose, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.