Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Only Knob x Knob, w/Armor Front, Strike, Screws

  • Mfr # ML2053 KK 626

  • Zoro # G816475938


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Grade
Grade 1
Backset
2-3/4 in
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2053 KK 626
Zoro #
G816475938
UPC #
197163378494
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Finish
Satin Chrome
Grade
Grade 1
Item
Mortise Lock
Backset
2-3/4 in
Material
Brass or Bronze
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.