CL3100 Series Grade 1 Cylindrical Lever Locks
Mfr # CL3157 NZD 626 CL6
Zoro # G610071466
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Dark Blue or Beige
Length
10"
Includes
Cylindrical Lock
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL3157 NZD 626 CL6
Zoro #
G610071466
UPC #
840067629642
Country of Origin
United States
Dimensions
Length
10"
Width
8"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Dark Blue or Beige
Includes
Cylindrical Lock
Material
Brass, Bronze
Color
Satin Chrome
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Description
The CL3100 series is a Grade 1 lever lockset manufactured with the highest quality materials to ensure strength, durability and quiet operation. Available in all standard architectural finishes, the CL3100 series subtly complements any high-use commercial, industrial and institutional application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.